Thirty-Three Micro Pulley for ropes up to 12.9mm 1/2" with 33kN MBS
- Mfr # 100053
- Zoro # G523362408
product price:Â
$
38.49
/ea
Key Features
Length
3 in
Width
1.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100053
- Zoro #
- G523362408
- UPC #
- 810122892571
- Country of Origin
- Taiwan, Province of China
- Item
- Pulley
Dimensions
- Length
- 3 in
- Width
- 1.7 in
Description
The Notch Thirty Three Micro Pulley packs massive strength into a compact, lightweight body at 33kN MBS. Purpose-built for canopy use, it features flared aluminum side plates and a contoured sheave surface to reduce friction and rope wear. Mid-line attachable with swinging side plates for fast, easy setup and repositioning, this micro pulley is ideal for high-performance tree climbing setups where strength, efficiency, and compact design are critical. Can accommodate ropes up to 12.9mm (1/2") diameter. Sheave Diameter: 32mm, Sheave Width: 17mm. Scannable data matrix for track and traceability. Made with Aluminum Sheave and Side Plates with Stainless Steel Axle. Weight: .20 lb. (91g). Height: 3" (7.7cm) Width: 1.7" (4.2cm) MBS: 7,418 lbs. (33kN)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, GU, AS, MP, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.