Zoro Homepage

Throwline Popbox,

  • Mfr # 99445

  • Zoro # G812322212


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Color
Teal/Black
Material
Multi-materials
Width
15.7
Length
17.7 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99445
Zoro #
G812322212
UPC #
810122890591
Country of Origin
Viet Nam

Dimensions

Width
15.7
Length
17.7 in.

Details

Color
Teal/Black
Material
Multi-materials

Description

Revolutionize your Throwline Storage with the Notch Throwline Pop Box making deployment effortless with a self-opening solution. With a satisfying POP and it's open; no zips, twists or fumbling around to open it! Spring loaded corners open the container for quick access. Intuitive simple pinch, press & fold closure. Holds two throwbags and throwline. Includes color coded throwbag inner pockets. Removable and replaceable corner hinges. Keeps line flat and tangle-free during transport with no twisting of the container. Includes carry handle. Durable construction and low profile provides stability in windy conditions. Aluminum buckle assures box remains securely closed.

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.