Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tri Guard II Replacement Mesh Panel 100110

  • Mfr # 100110

  • Zoro # G916285604


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Color
Black,Yellow
Material
Nylon, Plastic
For Use With
Original Tri Guard and Tri Guard II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100110
Zoro #
G916285604
UPC #
810122892823
Country of Origin
China

Details

Color
Black,Yellow
Material
Nylon, Plastic
For Use With
Original Tri Guard and Tri Guard II

Description

Notch Tri Guard Replacement Mesh Panel Single. The Tri Guard II is a heavy-duty durable debris containment barrier is a great solution for controlling chips when grinding stumps and chipping brush. The durable replacement mesh panel helps contain chips and debris and minimizes cleanup time. Mesh panels are cross-compatible between original Tri Guard and Tri Guard II. Assembled Dimensions: Each panel is 45 high x 40 wide. Applications include commercial or residential jobs performed by arborists, loggers, landscapers or construction crews. Protects workers & bystanders. Put safety first with the Tri Guard II.


  • Notch Tri Guard II Replacement Mesh Panel (Single)
  • Mesh panels are cross-compatible between original Tri Guard and Tri Guard II
  • Universal Warning Sign easily alerts bystanders of danger from all sides and minimizes risk of flying debris
  • Assembled Dimensions: Each panel is 45" high x 40" wide
  • Applications include commercial or residential jobs performed by arborists, loggers, landscapers or construction crews. Protects workers & bystanders

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.