Shop NOTCH EQUIPMENT
See all product information
Create Account
Universal 16" Utility Pruning Saw SK5 Carbon Steel Blade
- Mfr # 101416
- Zoro # G024503560
product price:Â
$
39.99
/ea
Key Features
Blade Material
High Carbon SK5 Steel
Finish
Rust-resistant chrome plating
Teeth per Inch
6.3
Overall Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 101416
- Zoro #
- G024503560
- UPC #
- 810122897088
- Country of Origin
- Taiwan, Province of China
- Blade Material
- High Carbon SK5 Steel
- Finish
- Rust-resistant chrome plating
- Teeth per Inch
- 6.3
- Item
- Replacement Blade
Dimensions
- Overall Length
- 16 in
Description
The Notch Universal Pruning Saw is a blade that connects onto any standard utility pole and cuts up to 50% faster than standard utility pruning saws. A 16-inch pull-cut blade with impulse-hardened, tri-edge teeth means less effort, cleaner cuts, and an edge that lasts. Featuring universal splines that are compatible with male and female ferrules, you don’t need special tools to attach to your pole or hot stick. Cuts up to 50% faster than competitive models, less effort, more throughput on every job. Universal splines mate with standard utility poles and work with the equipment your crew already owns. Tool-free attachment and detachment for swapping on and off in seconds. 16-inch curved blade optimized for overhead pole saw use and a wide range of limb sizes. Pull-cut blade technology puts cutting force on the pull stroke for cleaner, more efficient cuts. Tri-edge teeth, precision ground on numeric equipment with a controlled grinding process for consistent bite across every tooth. Impulse-hardened teeth hold their edge significantly longer. Premium SK5 high carbon steel body resists bending. Rust-resistant chrome plating stands up to outdoor conditions and rough daily use. Doubles as a hand saw when you detach the head for ground-level cuts or in-tree use. 6.3 teeth per inch (TPI) cuts efficiently across a wide variety of limb sizes. Compatible with Notch Foam-Filled Fiberglass Poles.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, GU, AS, MP, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.