Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Notch Equipment Marvin 1.25" Pruner Head (w/bolt) PH4

Marvin 1.25" Pruner Head (w/bolt) (Discontinued)

  • Mfr # PH4
  • Zoro # G706270476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH4
Zoro #
G706270476
UPC #
723466954709
Country of Origin
United States

Dimensions

Width
7.5 in.
Length
13.1 in.

Details

Features
Cast aluminum base, all steel hardware and compound action delivering exceptional cutting power and shortening the pulley arm
For Use With
All Marvin fiberglass "head" poles and 1 1/4" octagonal wood poles
Application
Pruning pole saw head for use by professional tree care companies and home owners
Capacity
Cut Capacity 1.25"

Description

Notch Marvin PH4 (1-1/4" capacity) Pruner Head. The 1-1/4" capacity continues to be one of our most popular pruners. The compound action delivers exceptional cutting power and shortens the pulley arm. This lightweight bypass pruner has a cast aluminum base and all steel hardware that makes it a favorite among the climbing crowd. Cuts up to 1.25 in. Pruner Head Only. Fits all Marvin fiberglass "head" poles and 1 1/4" octagonal wood poles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.