Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marvin 15 in. (380mm) tri-edge replacement saw blade

  • Mfr # S15

  • Zoro # G906005434


product price: $49.15
/ea

Key Features

Blade Length
15 in.
Overall Length
17 in.
For Use With
Marvin or Notch pole saw head as well as other common brands
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S15
Zoro #
G906005434
UPC #
723466955171
Country of Origin
Korea, Republic of

Dimensions

Blade Length
15 in.
Overall Length
17 in.

Details

Item
Replacement Saw Blade For Pole Saw Head
For Use With
Marvin or Notch pole saw head as well as other common brands

Description

This heavy duty saw blade works great on your Marvin or Notch pole saw head as well as other common brands. The hole pattern will not fit most hand saws without alteration. The S-15 features 15 inches (380mm) of heavy duty, tri-edge tempered steel. This blade is sure to give you all the extra cutting power you need.
• Works great on your Marvin or Notch pole saw head as well as other common brands
• Blade Length 15 in. (380mm) Overall Length: 17 in.
• The hole pattern will not fit most hand saws without alteration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.