
Sentei and Hayuchi Replacement Blade 390mm 797-39-A
Mfr # 797-39-A
Zoro # G116285671
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Size
390mm
Color
Silver
Material
Steel
For Use With
Silky Hayauchi and Notch Sentei Pole saws
Finish
Hard chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
797-39-A
Zoro #
G116285671
UPC #
810122896487
Country of Origin
Japan
Dimensions
Size
390mm
Details
Color
Silver
Material
Steel
For Use With
Silky Hayauchi and Notch Sentei Pole saws
Finish
Hard chrome plated
Description
Replacement blade only for Silky Professional Series Hayauchi blade and Notch Sentei pole saw. 390mm blade length 15.4", 1.5mm blade thickness, Hard Chrome plated non-impulsed hardened XL teeth. 5.5 teeth per inch 6 teeth per 30mm configuration, Recommended maximum cut capacity 7.7"
- Notch Replacement blade only for Silky Professional Series Hayauchi blade and Notch Sentei pole saw
- 390mm blade length (15.4") 1.5mm blade thickness
- Hard Chrome plated blade with non-impulsed hardened teeth manufactured by Silky
- XL teeth- 5.5 teeth per inch configuration, Recommended maximum cut capacity 7.7"
- Ideal for cutting/trimming palms, evergreens, deciduous, fruit & nut-bearing trees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.