
Acrylic Pen Tray, For 3 x 3 Pads, Clear (Discontinued)
- Mfr # NTDTRAY36
- Zoro # G905742521
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NTDTRAY36
Zoro #
G905742521
UPC #
638060855829
Country of Origin
China
Dimensions
Clamp Size
3 x 3
Overall Width
3.5"
Overall Height
6.5"
Details
Item
Self-Stick Pad Dispensers
Color
Clear
Material
Acrylic
Weight Capacity
0.34 lbs
Description
This attractive, clear acrylic tray holds note pads, pens, markers or other small items. Helps to organize nearly any work area. Fits neatly on a desk or in a drawer. Mix and match with other Noted by Post-it Brand products for a workspace that reflects you and your color palette.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.