Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15902
Zoro #
G0334629
UPC #
070131415936
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr.
Details
Item
Ethernet Gateway Kit
Communication Method
900 MHz RF
Temp. Range (F)
-40 Degrees to 257 Degrees F
Temp. Range (C)
-40 Degrees to 125 Degrees C
For Use With
NotifEye Cloud-Based Monitoring System
Features
Allows Up to 65,000 Readings to Be Stored If Internet Connection is Interrupted and Sends Alerts If The Gateway is Not Receiving Power
Battery Life
2-3 yr
Power Source
2032 Lithium 3V Coin Cell Battery (Sensors), Cat 5 Ethernet Cable and AC Power Adaptor
Accuracy
+/-1.8 Degrees F ( +/-1 Degrees C)
Wireless Range
250 to 300 ft (76.2 to 91.44 m)
System Requirements
Internet Access Via An Ethernet Port PC/MAC Compatible
Description
Ethernet Gateway Kit, 2032 Lithium 3V Coin Cell Battery (Sensors), Cat 5 Ethernet Cable and AC Power Adaptor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.