This item is Discontinued.

Notrax 10 ft. L x Vinyl, 3/4" Thick 778S0310OK

10 ft. L x Vinyl, 3/4" Thick (Discontinued)

  • Mfr # 778S0310OK
  • Zoro # G5423205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
778S0310OK
Zoro #
G5423205
UPC #
094714711611
Country of Origin
United States

Dimensions

Length
10 ft.
Width
3 ft.
Thickness
3/4"

Details

Item
Antifatigue Runner
Color
Oak Wood
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Smooth
Edge Style
Beveled
Standards
ASTM D2240-02, ASTM D1004-94a-03, ASTM D3884-01, CPSC FF 1-70, ASTM D2859
Oil Resistant
No
Antifatigue
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antimicrobial
No
Brake Fluid Resistant
No
Mat Shape
Rectangle
Mat Color
Oak
Backing Material
Closed Cell PVC Foam
Anti-Slip Surface
Yes
Welding Safe
No
Other Standards
ASTM D1004-94a-03, ASTM D2240-02, ASTM D2859, ASTM D3884-01, CPSC FF 1-70
Mat Hardness
Super-Soft
Number of Beveled Edges
4
NFSI High Traction Certified
No
Reversible
No
X-Ray Detectable
No
Thermally Insulating
Yes
Anti-Slip Backing
Yes
Surface Texture
Smooth
Mat Material
Vinyl Laminate
Critical Radiant Flux Class Rating
Class 1
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
DOC FF1-70 Rating
Yes
Metal Detectable
No
Washdown Safe
No
Single Material Construction
No
USDA Certified
No
NSF/ANSI 52
No
Autoclavable
No
Backing Characteristics
Insulation, Wear-Resistant
Series
778 Comfort(TM) Style Ultra(TM)
Number of Border Stripes
0
Surface Design
Woodgrain

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 778 Comfort(TM) Style Ultra(TM), Thickness 3/4 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Smooth, NSF/ANSI 52 No, Reversible No, Surface Design Woodgrain, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.