Notrax
12 ft. L x Vinyl, 1" Thick
Mfr # 519S0312YB
Zoro # G7312481
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
- Mat Shape Rectangle
- Antimicrobial No
- Weight 72 lb
- Brake Fluid Resistant No
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON AGE Size 11 6-inch Wedge Work Boot, Brown (IA5061)
- MASTER LOCK MasterLock Permit Display Case, Wall Mounted, Red, (S3501)
- G-TEK KEV Seamless Knit Kevlar Gloves, Medium, Yellow/Black, Pair, 12PK (09-K1450/M)
- NMC No Firearms Or Weapons Allowed On This Property Sign, M452R (M452R)
- NOTRAX 12 ft. L x Vinyl, 9/16" Thick (518S0312YB)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479S0035BL)
- NOTRAX 16 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0216YB)
- NOTRAX 9 ft. L x Vinyl, 1" Thick (519S0039YB)
- NOTRAX 10 ft. L x PVC Foam, 3/8" Thick (415S0210BL)
- NOTRAX 12 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 3/4" Thick (976S0312BY)
- NOTRAX 5 ft. L x PVC, 1/2" Thick (417S0035BY)
- Notrax Anti-Fatigue Mats