This item is Discontinued.

Notrax 12 ft. L x Vinyl, 9/16" Thick 518S0212YB

12 ft. L x Vinyl, 9/16" Thick (Discontinued)

  • Mfr # 518S0212YB
  • Zoro # G7327601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
518S0212YB
Zoro #
G7327601
UPC #
662641894792
Country of Origin
United States

Dimensions

Length
12 ft.
Width
2 ft.
Thickness
9/16"

Details

Item
Antifatigue Runner
Color
Black/Yellow
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Shape
Rectangle
Antifatigue
Yes
Weight
32 lb
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Brake Fluid Resistant
No
Oil Resistant
No
Antimicrobial
No
Backing Material
Recycled Urethane
Welding Safe
No
Anti-Slip Surface
Yes
X-Ray Detectable
No
Surface Design
Diamond Plate
Border Color
Yellow
NSF/ANSI 52
No
Surface Texture
Raised Pattern
Metal Detectable
No
Backing Characteristics
Insulation, Wear-Resistant
Series
518 Diamond Poly
Mat Material
Vinyl Laminate
Number of Beveled Edges
4
Single Material Construction
No
Critical Radiant Flux Class Rating
Class 1
Reversible
No
Autoclavable
No
DOC FF1-70 Rating
Yes
USDA Certified
No
Washdown Safe
No
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Anti-Slip Backing
Yes
Thermally Insulating
Yes
Number of Border Stripes
1
NFSI High Traction Certified
No
Mat Hardness
Soft

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 518 Diamond Poly, Thickness 3/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.