Notrax
18 ft. L x PVC Foam, 1/2" Thick
Mfr # 419S0218BY
Zoro # G8534872
product price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Foam
- Standards ASTM C1028-96; ASTM D3884-01; ASTM D412; ASTM D1004
- Mat Shape Rectangle
- Thickness 1/2 in
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE One Way Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, T1-1015-EG_18x24 (T1-1015-EG_18x24)
- BRIGHTON-BEST Ironclad Heatworx Heavy Duty Heat Resistant Gloves, 1 Pair, Black/Grey, Large (HW6X-04-L)
- BRADY Safety Lockout/Tagout Station, 17-1/8In H (LC139E)
- HARDLINE PRODUCTS Number 2 Decal, 3" White Vinyl, PK10 (3SCWP2)
- NOTRAX 5 ft. L x PVC, 1/2" Thick (413S0035BL)
- NOTRAX 5 ft. L x PVC Foam, 3/8" Thick (415S0035BY)
- NOTRAX 120" L x PVC, 1" Thick (621S0310BY)
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 3/4" Thick (975S0312BY)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0026BL)
- NOTRAX 6 ft. L x PVC Foam, 1/2" Thick (419S0036BL)
- NOTRAX 10 ft. L x Vinyl, 9/16" Thick (39R773)
- Notrax Anti-Fatigue Mats