This item is Discontinued.

Notrax 3 ft. L x PVC Closed Cell Foam, 3/8" Thick 410S0323BL

3 ft. L x PVC Closed Cell Foam, 3/8" Thick (Discontinued)

  • Mfr # 410S0323BL
  • Zoro # G7339599
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410S0323BL
Zoro #
G7339599
UPC #
662641663992
Country of Origin
United States

Dimensions

Length
3 ft.
Width
2 ft.
Thickness
3/8"

Details

Item
Antifatigue Mat
Color
Black
Material
PVC Closed Cell Foam
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Ribbed
Edge Style
Beveled
Standards
ASTM C1028-96; ASTM D2240-02; CPSC FF 1-70; ASTM D-2859; ASTM D 1004-94a-03; ASTM D412; ASTM D3884-01
Weight
4 lb
Antifatigue
Yes
Brake Fluid Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Mat Shape
Rectangle
Antimicrobial
No
Type
Anti-Fatigue Matting
Series
410 Airug(R)
Other Standards
ASTM C1028-96, ASTM D 1004-94a-03, ASTM D2240-02, ASTM D2859, ASTM D3884-01, ASTM D412, CPSC FF 1-70
Single Material Construction
Yes
Mat Material
Sponge Foam
Mat Hardness
TBD

Description

Antifatigue Mat, Width 2 ft, Series 410 Airug(R), Thickness 3/8 in, Surface Material Closed Cell PVC Foam, Mat Shape Rectangle, Length 3 ft, Mat Product Type Antifatigue Mat, Edge Style Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.