Notrax
3 ft. L x Rubber, 3/8" Thick
Mfr # 447S0023BL
Zoro # G7339766
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Width 2 ft
- Mat Shape Rectangle
- Oil Resistant No
- Weight 8.4 lb
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Mp200 Printer & 1 Cassette Of T100X000Vp (MP200)
- KIDDE Fire Extinguisher, 5B:C, Carbon Dioxide, 5 lb (PRO5CDM)
- OCCUNOMIX Hi-Viz Rainwear Jacket, Yellow, Large (LUX-TJR-YL)
- QUEUEWAY Barrier Post with Belt, Metal, 7-1/2 ft. L (QWAYPOST-1P-B9)
- NOTRAX 10 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S5310BL)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0035YB)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (974S0023BL)
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0024YB)
- NOTRAX 12 ft. L x PVC Foam, 1/2" Thick (419S0312BY)
- NOTRAX 10 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3310BL)
- DURABLE CORP 2' X 3' Black Anti-Fatigue Mat (442S23BK)
- Notrax Floor Mats