Notrax
3 ft. L x Vinyl, 1" Thick
Mfr # 519S0023YB
Zoro # G7350939
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Mat Electrical Resistance Electrical Properties Not Tested
- Mat Shape Rectangle
- Antifatigue Yes
- Weight 12 lb
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Pop-Up Pool Container (8155)
- MASTER LOCK Photo ID Label, Danger, PK6 (S142)
- KLEIN TOOLS Safety Glasses, Semi-frame Clear (60161)
- MILWAUKEE TOOL Class 2 High Visibility Orange Performance Safety Vest - S/M (CSA) (48-73-5091)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (519S0033YB)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (519S0023BL)
- NOTRAX 5 ft. L x PVC Foam, 9/16" Thick (411S0435BL)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0023BL)
- NOTRAX 5 ft. L x PVC Foam, 3/8" Thick (415S0035BY)
- NOTRAX 72" L x PVC, 1" Thick (621S4272BY)
- NOTRAX 10 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S5310BL)
- Notrax Floor Mats