Shop All Anti-Fatigue Mats
Notrax
5 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2 in Thick
Mfr # 474S0035BL
Zoro # G604397503
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl Surface With Dense Closed PVC Foam Base
- Surface Design Ribbed
- Standards ASTM C1028-96; ASTM D3884-01
- Edge Style Beveled
- NFSI High Traction Certified Yes
Product Information
- Brand Notrax
- MFR # 474S0035BL
- Zoro # G604397503
- UPC # 662641643291
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft |
Width | 3 ft |
Details
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 474 Ergo Mat(TM), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians® Kamori™ Leather Gloves w/Aramid Liner, Cut A4, 1 Pair, White, L (RWG52L)
- SAFE HANDLER Hyline Clear Lens Color Temple, Variety Safety Glasses (12-Pack) (SH-HYSG-CLLCT-ES01-12)
- ALLEGRO INDUSTRIES Hi-Viz Green Single EBA Wall Case (4550)
- SKECHERS Athletic Shoes, 5-1/2, EE, Black, Plain, PR (76576W -BLK 5.5)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0036YB)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0046YB)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 5/8" Thick (410R0536BY)
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0335BL)
- NOTRAX 3 ft. L x Nitrile/PVC Foam Blend, 3/4" Thick (440S0033BL)
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (979S0312YB)
- NOTRAX 4 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0324BY)
- Notrax Anti-Fatigue Mats