This item is Discontinued.

Notrax 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick 470S3660BU

5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (Discontinued)

  • Mfr # 470S3660BU
  • Zoro # G3238392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470S3660BU
Zoro #
G3238392
UPC #
662641642126
Country of Origin
Unknown

Dimensions

Length
5 ft.
Width
3 ft.
Thickness
1/2"

Details

Item
Antifatigue Mat
Color
Blue
Material
Vinyl Surface With Dense Closed PVC Foam Base
Mat Surface Pattern
Marble
Standards
ASTM C1028-96; ASTM D3884-01
Antifatigue
Yes
Backing Material
Foam
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Brake Fluid Resistant
No
Type
Anti-Fatigue Matting
Mat Shape
Rectangle
Oil Resistant
No

Description

Antifatigue Mat, Width 3 ft, Thickness 1/2 in, Length 5 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.