Shop All Anti-Fatigue Mats
Notrax
6 ft. L x PVC, 1/2" Thick
Mfr # 413S0036BY
Zoro # G7433413
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Standards ASTM D-3574; ASTM D3884-01; ASTM C-1028; ASTM D-1004-94a-03; ASTM D-412
- Antimicrobial No
- Mat Shape Rectangle
- Oil Resistant No
Product Information
- Brand Notrax
- MFR # 413S0036BY
- Zoro # G7433413
- UPC # 662641738898
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft |
Length | 6 ft |
Details
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 413 Blade Runner(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1036)
- ANSELL FreeForm, Nitrile Exam Gloves, 3.5 mil Palm Thickness, Nitrile, Powder-Free, S, 100 PK (FFS-700-S)
- TINGLEY Jacket, Breathable Waterproof, L, Black (J24113)
- LEGACY Flexzilla? Garden General Purpose Gloves, Synthetic Leather, Gray/ZillaGreen?, For Women, L (GH202L)
- NOTRAX 10 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S5310BY)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0025YB)
- NOTRAX 10 ft. L x Vinyl, 9/16" Thick (518S0210YB)
- NOTRAX 75 ft. L x Vinyl, 1" Thick (519R0036BL)
- NOTRAX Antifatigue Runner, Black/Yellow, 75 ft. L x 2 ft. W, Vinyl, Diamond Plate Surface Pattern (36VL06)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0045YB)
- AIDATA Anti-Fatigue Floor Mat, Beveled Edge Design (FM-1010)
- Notrax Anti-Fatigue Mats