Shop All Anti-Fatigue Mats
Notrax
6 ft. L x PVC Foam, 3/8" Thick
Mfr # 415S0046BY
Zoro # G2395788
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Foam
- Length 6 ft
- Antifatigue Yes
- Mat Surface Pattern Pebble
- Standards ASTM D3884-01; ASTM C-1028; ASTM D-1004-94A-03; ASTM D-412; ASTM E648-94a
Product Information
- Brand Notrax
- MFR # 415S0046BY
- Zoro # G2395788
- UPC # 662641689084
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 6 ft |
Width | 4 ft |
Details
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 415 Pebble Step Sof-Tred(TM) with Dyna-Shield(R), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (897-30-S-33-NO-D4X-C)
- ERB SAFETY Safety Vest, Break-Away, Hi-Viz, Lime, 5XL (63253)
- ARIAT Athletic Shoe, D, 10, Black, PR (10040283)
- CONDOR High Visibility Safety Sign, 8 in H, 8 in W, PETG, L-Shape Projection, English, 480X02 (480X02)
- NOTRAX 8 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0028YB)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0034YB)
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0335BY)
- NOTRAX 16 ft. L x PVC Foam, 1/2" Thick (419S0216BY)
- NOTRAX 12 ft. L x PVC, 1/2" Thick (417S0312BY)
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0412YB)
- NOTRAX Antifatigue Mat, Diamond Plate, 5 ft x 3 ft, 1/2 in Thick, Black, PVC Foam (419S0035BL)
- Notrax Anti-Fatigue Mats