Shop All Anti-Fatigue Mats
Notrax
60 ft. L x PVC, 1/2" Thick
Mfr # 413R0036BY
Zoro # G8542213
product price: $728.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$728.99
Free 30-Day Returns
Key Features
- Material PVC
- Mat Shape Rectangle
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
- Mat Surface Pattern Corrugated
- Brake Fluid Resistant No
Product Information
- Brand Notrax
- MFR # 413R0036BY
- Zoro # G8542213
- UPC # 662641739079
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft |
Width | 3 ft |
Details
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 413 Blade Runner(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX 4XL High Visibility Jacket, Yellow (LUX-250-JB-BY4X)
- NOTRAX Mini-Diamond Studded Top Antifatigue Mat 3 Ft W x 4 Ft L, 5/8 In (T17P0034BL)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86782 (86782)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1226-RA_14X10 (U5-1226-RA_14X10)
- NOTRAX 7 ft. L x Vinyl, 9/16" Thick (518S0037YB)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3430BY)
- NOTRAX 6 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0536BY)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0034YB)
- NOTRAX 16 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479C0036YB)
- NOTRAX Antifatigue Mat, Black, 3 ft. L x 2 ft. W, Vinyl, Pebble Surface Pattern, 3/8" Thick (415S0023BL)
- NOTRAX 4 ft. L x PVC Foam, 1/2" Thick (419S0034BL)
- Notrax Floor Mats