Notrax

60 ft. L x PVC Foam, 1/2" Thick


product price: $559.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Material PVC Foam
  • Mat Shape Rectangle
  • Brake Fluid Resistant No
  • Antifatigue Yes
See all product information

Product Information

Dimensions

Length 60 ft
Width 3 ft

Details

Promotion Restriction Not eligible for promotion
Material PVC Foam
Mat Shape Rectangle
Brake Fluid Resistant No
Antifatigue Yes
Thickness 1/2 in
Mat Surface Pattern Diamond Plate
Antimicrobial No
Standards ASTM C1028-96; ASTM D3884-01; ASTM D412; ASTM D1004
Color Black/Yellow
Oil Resistant No
Mat Electrical Resistance Electrical Properties Not Tested
Item Antifatigue Runner
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Type Anti-Fatigue Matting
Welding Safe No
Weight 149.4 lb
Anti-Slip Surface Yes
Single Material Construction Yes
Metal Detectable No
Backing Characteristics Insulation, Wear-Resistant
Number of Border Stripes 1
X-Ray Detectable No
Compression Deflection @ 20 %/sq. in. 0.293 in.@ 40 %/sq. in. 0.331 in.
Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant
Other Standards ASTM C1028-96, ASTM D3884-01, ASTM D412
Anti-Slip Backing Yes
USDA Certified No
Thermally Insulating Yes
Surface Design Diamond Plate
Reversible No
DOC FF1-70 Rating Yes
Surface Texture Raised Pattern
Border Color Yellow
Critical Radiant Flux Class Rating Class 1
NSF/ANSI 52 No
Number of Beveled Edges 4
Edge Style Beveled
Series 419 Diamond Sof-Tred(TM) with Dyna-Shield(R)
Autoclavable No
Washdown Safe No
NFSI High Traction Certified No
Durometer Rating 15
Surface Material Closed Cell PVC Foam

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 419 Diamond Sof-Tred(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.