This item is Discontinued.

Notrax 60 ft. L x PVC Foam, 3/8" Thick 411R0348BL

60 ft. L x PVC Foam, 3/8" Thick (Discontinued)

  • Mfr # 411R0348BL
  • Zoro # G7339845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411R0348BL
Zoro #
G7339845
UPC #
662641689053
Country of Origin
Unknown

Dimensions

Length
60 ft.
Width
4 ft.
Thickness
3/8"

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Foam
Mat Surface Pattern
Pebble
Standards
ASTM C1028-96; ASTM D2240-02; CPSC FF 1-70; ASTM D-2859; ASTM D 1004-94a-03; ASTM D412; ASTM D3884-01
Antifatigue
Yes
Antimicrobial
No
Oil Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Weight
180 lb
Brake Fluid Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Shape
Rectangle
Type
Anti-Fatigue Matting

Description

Antifatigue Mat, Width 4 ft, Thickness 3/8 in, Mat Shape Rectangle, Length 60 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.