Notrax
8 ft. L x PVC Foam, 3/8" Thick
Mfr # 415S0048BL
Zoro # G2395779
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Foam
- Brake Fluid Resistant No
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
- Length 8 ft
- Standards ASTM D3884-01; ASTM C-1028; ASTM D-1004-94A-03; ASTM D-412; ASTM E648-94a
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Black, 11 in, Class 0, Size 12, 1 Pair (GK011B/12)
- VGUARD Exam Glove, Nitrile, Blue, X-Large, 1000 PK (A16A14)
- MECHANIX WEAR Welding Gloves, Black, 11, PR (WS-PLS-011)
- AZUSA SAFETY Hi-Visibility ANSI Lime/Orange Mesh Vest, Zip Closure, Inside Pocket, L/XL (MTTVL)
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0312YB)
- NOTRAX 3 ft. L x PVC, 1/2" Thick (417S0023BL)
- NOTRAX 6 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0536BL)
- NOTRAX 5 ft. L x PVC, 1/2" Thick (417S0035BY)
- NOTRAX 9 ft. L x Vinyl, 1" Thick (519S0039YB)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (519S0023BL)
- NOTRAX 8 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0048YB)
- Notrax Floor Mats