Notrax

8 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick


product price: $258.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Vinyl Surface With Dense Closed PVC Foam Base
  • Length 8 ft
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Antifatigue Yes
  • Brake Fluid Resistant No
See all product information

Product Information

Dimensions

Length 8 ft
Width 3 ft

Details

Material Vinyl Surface With Dense Closed PVC Foam Base
Mat Electrical Resistance Electrical Properties Not Tested
Item Antifatigue Mat
Antifatigue Yes
Brake Fluid Resistant No
Mat Surface Pattern Diamond Plate
Standards ASTM C1028-96; ASTM D2240-02; CPSC FF 1-70; ASTM D-2859; ASTM D3884-01 E648-08; D3884-01 D1004-94a-03
Oil Resistant No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Weight 48 lb
Antimicrobial No
Mat Shape Rectangle
Color Black/Yellow
Thickness 1 in
Surface Material Vinyl
Type Anti-Fatigue Matting
Welding Safe No
Backing Material Closed Cell PVC Foam
Anti-Slip Surface Yes
X-Ray Detectable No
Backing Characteristics Insulation, Wear-Resistant
Thermally Insulating Yes
Durometer Rating 80
Compression Deflection @ 20 %/sq. in. 0.249 in.@ 40 %/sq. in. 0.294 in.
NSF/ANSI 52 No
Surface Design Diamond Plate
Edge Style Beveled
Reversible No
Autoclavable No
Washdown Safe No
Critical Radiant Flux Class Rating Class 1
Resistance Properties Insulation, Tear Resistant, Wear Resistant
Single Material Construction No
Number of Border Stripes 1
Number of Beveled Edges 4
Series 510 Diamond-Tuff(TM) Max
NFSI High Traction Certified No
USDA Certified No
Metal Detectable No
Border Color Yellow
DOC FF1-70 Rating Yes
Other Standards ASTM C1028-96, ASTM D1004-94a-03, ASTM D2240-02, ASTM D3884-01, ASTM E648-08, CPSC FF 1-70 ASTM D-2859
Surface Texture Raised Pattern
Anti-Slip Backing No

Description

Antifatigue Mat, Anti-Slip Backing No, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 510 Diamond-Tuff(TM) Max, Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.