Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Notrax Anti-Slip Tape, Black, 6 in x 2 ft., PK50 680S0624BL

Anti-Slip Tape, Black, 6 in x 2 ft., PK50 (Discontinued)

  • Mfr # 680S0624BL
  • Zoro # G5666455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680S0624BL
Zoro #
G5666455
UPC #
662641648555
Country of Origin
United States

Dimensions

Width
6"
Length
2 ft.
Width - Tape
6 in
Length - Tape
2.0 ft
Grit Size
60

Details

Item
Antislip Tread
Color
Black
Tape Legend
No Legend
Material
Silicone Carbide
Tape Shape
Strip
Shape
Strip
Item - Anti-Slip Tapes
Anti-Slip Tread
Tape Adhesive Strength
80 oz/in
Tape Pattern
Solid
Grit Material
Silicon Carbide
Glow-in-the-Dark
No
Legend
No Legend
Tape Adhesive
Acrylic
Tape Color
Black
Pattern
Solid
Glow In The Dark
N

Description

Antislip Tread, Black, Grit Size Proprietary, Solid, Legend No Legend, Glow In The Dark N, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.