This item is Discontinued.

Notrax Anti-Slip Tape, Blk, 5-1/2inx5-1/2in, PK50 GRAN13847

Anti-Slip Tape, Blk, 5-1/2inx5-1/2in, PK50 (Discontinued)

  • Mfr # GRAN13847
  • Zoro # G8544286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRAN13847
Zoro #
G8544286
UPC #
662641648500
Country of Origin
United States

Dimensions

Length - Tape
5 1/2 in
Width
5-1/2"
Length
5-1/2"
Width - Tape
5 1/2 in
Grit Size
60
Thickness
500 mil

Details

Item
Antislip Tread
Color
Black
Tape Color
Black
Shape
Strip
Tape Adhesive Strength
80 oz/in
Pattern
Solid
Tape Legend
No Legend
Glow-in-the-Dark
No
Tape Adhesive
Acrylic
Tape Pattern
Solid
Tape Shape
Strip
Grit Material
Silicon Carbide
Legend
No Legend
Material
Silicone Carbide
Item - Anti-Slip Tapes
Anti-Slip Tread
Glow In The Dark
N

Description

Antislip Tread, Black, Grit Size Proprietary, Solid, Legend No Legend, Glow In The Dark N, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.