Antifatigue Mat, 10 ft. L x 4 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black

  • Mfr # 518S0410BL

  • Zoro # G7289409


product price:  $308.89
/ea
Free Shipping & Returns

Key Features

Length
10 ft.
Thickness
9/16"
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
518S0410BL
Zoro #
G7289409
UPC #
662641895195
Country of Origin
United States

Dimensions

Length
10 ft.
Width
4 ft.
Thickness
9/16"
Width and Length
4 ft x 10 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Antimicrobial
No
Oil Resistant
No
Weight
53.5 lb
Brake Fluid Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Shape
Rectangle
Antifatigue
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
Backing Material
Recycled Urethane
Welding Safe
No
Anti-Slip Surface
Yes
USDA Certified
No
Washdown Safe
No
X-Ray Detectable
No
Number of Beveled Edges
4
DOC FF1-70 Rating
Yes
Anti-Slip Backing
Yes
Single Material Construction
No
Surface Texture
Raised Pattern
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Reversible
No
Series
518 Diamond Poly
Thermally Insulating
Yes
Critical Radiant Flux Class Rating
Class 1
NFSI High Traction Certified
No
Metal Detectable
No
Autoclavable
No
Surface Design
Diamond Plate
NSF/ANSI 52
No
Number of Border Stripes
0
Backing Characteristics
Insulation, Wear-Resistant

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 518 Diamond Poly, Thickness 3/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.