Antifatigue Mat, 12 ft L x 3 ft W, 1 in Thickness, Vinyl, Marble, Blue/White

  • Mfr # 970S0312BU

  • Zoro # G804397488


product price:  $664.72
/ea
Free Shipping & Returns

Key Features

Length
12 ft
Width
3 ft
Thickness
1 in
Surface Material
Vinyl
Mat Surface Pattern
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
970S0312BU
Zoro #
G804397488
UPC #
662641783072
Country of Origin
United States

Dimensions

Length
12 ft
Width
3 ft
Thickness
1 in
Width and Length
3 ft x 12 ft

Details

Item
Antifatigue Mat
Color
Blue/White
Surface Material
Vinyl
Mat Surface Pattern
Marble
Edge Style
Beveled
Standards
NFSI, ASTM G-21, ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94A
DOC FF1-70 Rating
Yes
Surface Texture
Smooth
Mat Shape
Rectangle
Thermally Insulating
Yes
Antifatigue
Yes
Reversible
No
Mat Electrical Resistance
Electrical Properties Not Tested
Metal Detectable
No
Backing Characteristics
Insulation, NFSI, RedStop, Wear-Resistant
Welding Safe
No
Number of Border Stripes
0
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Autoclavable
No
NSF/ANSI 52
No
X-Ray Detectable
No
Durometer Rating
85
NFSI High Traction Certified
Yes
Washdown Safe
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Weight
2 lb/sq ft
Anti-Slip Backing
Yes
Other Standards
ASTM C1028-96, ASTM D1004, ASTM D2240, ASTM D3884-01, ASTM D412, ASTM E648-94A
Backing Material
Closed Cell PVC Foam
Surface Design
Marble
Anti-Slip Surface
Yes
Brake Fluid Resistant
No
Number of Beveled Edges
4
Oil Resistant
No
Series
970 Marble Sof-Tyle(TM) Grande(TM)
Compression Deflection
@ 20 %/sq. in. 0.237 in.@ 40 %/sq. in. 0.325 in.
Antimicrobial
No
Critical Radiant Flux Class Rating
Class 1
USDA Certified
No

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 970 Marble Sof-Tyle(TM) Grande(TM), Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Smooth, NSF/ANSI 52 No, Reversible No, Surface Design Marble, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.