Antifatigue Mat, 12 ft. L x 3 ft. W, 3/4" Thickness, Vinyl, Diamond Plate, Black

  • Mfr # 975S0312BL

  • Zoro # G7455621


product price: $392.57
/ea
Free Shipping & Returns

Key Features

Length
12 ft.
Width
3 ft.
Thickness
3/4"
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
975S0312BL
Zoro #
G7455621
UPC #
662641821514
Country of Origin
United States

Dimensions

Length
12 ft.
Width
3 ft.
Thickness
3/4"
Width and Length
3 ft x 12 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
NFSI; ASTM C1028-96; ASTM D3884-01; ASTM D412; ASTM D1004; ASTM D2240; ASTM E648-94A
Brake Fluid Resistant
No
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Mat Shape
Rectangle
Antifatigue
Yes
Antimicrobial
No
Oil Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Electrical Resistance
Electrical Properties Not Tested
Type
Anti-Fatigue Matting
Backing Material
Closed Cell PVC Foam
Welding Safe
No
Weight
50.4 lb
Anti-Slip Surface
Yes
Anti-Slip Backing
Yes
Surface Design
Diamond Plate
Durometer Rating
80
Number of Border Stripes
0
NSF/ANSI 52
No
Other Standards
ASTM C1028-96, ASTM D3574 Test H, ASTM D1004-94a-03, ASTM D2240-02, ASTM D2859, ASTM D3884-01, CPSC FF 1-70
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Reversible
No
Autoclavable
No
X-Ray Detectable
No
Metal Detectable
No
Critical Radiant Flux Class Rating
Class 1
Backing Characteristics
Insulation, NFSI, RedStop, Wear-Resistant
USDA Certified
No
Washdown Safe
No
Series
975 Cushion Trax(R) Ultra(TM)
NFSI High Traction Certified
Yes
Thermally Insulating
Yes
Surface Texture
Raised Pattern
DOC FF1-70 Rating
Yes
Number of Beveled Edges
4
Single Material Construction
No
Compression Deflection
@ 20 %/sq. in. 0.293 in.@ 40 %/sq. in. 0.334 in.

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 975 Cushion Trax(R) Ultra(TM), Thickness 3/4 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.