Shop All Drainage Mats
Notrax
Antifatigue Mat, 24 In W x 3 Ft L, 7/8 In Thick
Mfr # 543S0023BL
Zoro # G5732142
original price:
$52.11
21% off
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Width 24 in
- Mat Surface Pattern Drainage Holes
- Anti-Slip Surface Yes
- Antimicrobial No
- Welding Safe No
Product Information
- Brand Notrax
- MFR # 543S0023BL
- Zoro # G5732142
- UPC # 662641646407
- Country of Origin Thailand
- Category Drainage Mats
Dimensions
Mat Width | 24 in |
Length | 3 ft |
Mat Length | 3 ft |
Width | 24 in |
Drainage Hole Diameter | 1 in |
Details
Description
Antifatigue Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 3 ft, Washdown Safe Yes, X-Ray Detectable No, Width 24 in, Welding Safe No, USDA Certified No, Thickness 7/8 in, Series 543 Cushion-Tred(TM), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Rubber, Surface Design Raised Diamond Studs, Reversible No, Number of Border Stripes 0, Number of Beveled Edges 0, Resistance Properties Abrasion Resistant, Tear Resistant, Water Resistant, Wear Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tower Light Sounder Tier, 50mm, 24VAC/DC (30XT46)
- HEXARMOR Safety Glove, Cut/Heat-Resistant, Ylw, S, PR (3084-S (7))
- LYLE Danger Sign, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, LCU5-0117-ND_5X3.5 (LCU5-0117-ND_5X3.5)
- SPEAKMAN Deck Mounted Eyewash/Faucet Combination No Bowl (SEF-1850-8)
- NOTRAX Mini-Diamond Studded Top Antifatigue Mat 3 Ft W x 5 Ft L, 7/8 In (543S0035BL)
- NOTRAX Antifatigue Mat, 3 Ft W x 5 Ft L, 7/8 In Thick (514S4064OB)
- NOTRAX Antifatigue Mat, Mini Diamond Studded Top, 3 ft x 10 ft, 1/2 in Thick, Beveled Edge, Natural Rubber (562S0310BL)
- NOTRAX Antifatigue Mat, 3 ft 2 in W x 3 ft 4 in L, 7/8 In Thick (549S3840OB)
- NOTRAX Antifatigue Mat, 3 Ft W x 4 Ft L, 3/8 In Thick (T23S0034BL)
- NOTRAX Black with Yellow Border Drainage Holes Drainage Mat 2 ft. 4" W x 3 ft. 4" L, 7/8" (34L279)
- ALLPOINTS Mat, Entrance , 4'X 6'Dk Brown (2801522)
- Notrax Drainage Mats