Zoro Homepage

Antifatigue Mat, 3 ft. L x 2 ft. W, 1" Thickness, Vinyl

  • Mfr # 979S0023

  • Zoro # G6600872


product price: $59.69
/ea

Key Features

Length
3 ft.
Width
2 ft.
Thickness
1"
Material
Vinyl
Surface Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
979S0023
Zoro #
G6600872
UPC #
662641702899
Country of Origin
United States

Dimensions

Length
3 ft.
Width
2 ft.
Thickness
1"

Details

Item
Antifatigue Mat
Material
Vinyl
Surface Material
Vinyl
Edge Style
Beveled
Antifatigue
Yes
Backing Material
Closed Cell PVC Foam
Anti-Slip Surface
Yes
Single Material Construction
No
NFSI High Traction Certified
Yes
Resistance Properties
Wear Resistant

Description

Antifatigue Mat, Resistance Properties Wear Resistant, Width 2 ft, Thickness 1 in, Surface Material Vinyl, NFSI High Traction Certified Yes, Length 3 ft, Mat Product Type Antifatigue Mat, Edge Style Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.