This item is Discontinued.

Notrax Antifatigue Mat, 3 ft. L x 2 ft. W, 1" Thickness, Vinyl, Bubble Top, Gray 982S0023GY

Antifatigue Mat, 3 ft. L x 2 ft. W, 1" Thickness, Vinyl, Bubble Top, Gray (Discontinued)

  • Mfr # 982S0023GY
  • Zoro # G2109690
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
982S0023GY
Zoro #
G2109690
UPC #
662641842700
Country of Origin
United States

Dimensions

Length
3 ft.
Width
2 ft.
Thickness
1"
Width and Length
2 ft x 3 ft

Details

Item
Antifatigue Mat
Color
Gray
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Mat Surface Pattern
Bubble Top
Edge Style
Beveled
Standards
ASTM D-3884; ASTM C-1028; ASTM D-2240; CPSC FF 1-70; ASTM D-2859; ASTM D-1004
Application
Assembly Lines, Checkouts, Dry Environments, Reception Counters, Workstations
Brake Fluid Resistant
No
Weight
10.2 lb
Oil Resistant
No
Antimicrobial
No
Antifatigue
Yes
Mat Shape
Rectangle
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Electrical Resistance
Electrical Properties Not Tested
Type
Anti-Fatigue Matting
Backing Material
Closed Cell PVC Foam
Anti-Slip Surface
Yes
Welding Safe
No
DOC FF1-70 Rating
Yes
Washdown Safe
No
Durometer Rating
90
Thermally Insulating
Yes
Critical Radiant Flux Class Rating
Class 1
Autoclavable
No
Reversible
No
Surface Design
Bubble
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Number of Border Stripes
0
Anti-Slip Backing
Yes
USDA Certified
No
NSF/ANSI 52
No
X-Ray Detectable
No
Backing Characteristics
Insulation, NFSI, RedStop, Wear-Resistant
Other Standards
ASTM C1028-96, ASTM D1004-94a-03, ASTM D2240-02, ASTM D2859, ASTM D3884-01, CPSC FF 1-70
Single Material Construction
No
Compression Deflection
@ 20 %/sq. in. 0.382 in.@ 40 %/sq. in. 0.510 in.
Surface Texture
Raised Pattern
NFSI High Traction Certified
Yes
Metal Detectable
No
Number of Beveled Edges
4
Series
982 Bubble Trax(R) Grande(TM)

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 982 Bubble Trax(R) Grande(TM), Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Bubble, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.