Antifatigue Mat, 3 ft L x 2 ft W, 1/2 in Thickness, Nitrile Rubber, Blue

  • Mfr # 526S0023BU

  • Zoro # G216557555


product price: $93.42
/ea
Free Shipping & Returns

Key Features

Application
Commercial Kitchen, Food Production, Healthcare
Length
3 ft
Surface Material
Nitrile Rubber
Backing Material
Vinyl
Anti-Slip Backing
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526S0023BU
Zoro #
G216557555
UPC #
662641925694
Country of Origin
Thailand

Dimensions

Length
3 ft
Width
2 ft
Thickness
1/2 in
Manufacturers Warranty Length
Limited

Details

Application
Commercial Kitchen, Food Production, Healthcare
Surface Material
Nitrile Rubber
Backing Material
Vinyl
Item
Antifatigue Mat
Anti-Slip Backing
Yes
Surface Texture
Grit
Welding Safe
No
Anti-Slip Surface
Yes
Resistance Properties
Grease-Resistant, Oil-Resistant
Antimicrobial
Yes
Color
Blue
Edge Style
Beveled
Mat Shape
Rectangle
Surface Design
Pebble
Number of Border Stripes
0
Single Material Construction
No
Mat Product Type
Antifatigue Mat
Border Color
Blue
Series
Sani-Flex
Other Standards
REACH Compliant
NSF/ANSI 52
No
Autoclavable
Yes
Metal Detectable
No

Description

Matting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.