Antifatigue Mat, 3 ft. L x 2 ft. W, 5/8" Thickness, Closed Cell PVC Foam, Corrugated, Black/Yellow

  • Mfr # 410S0523BY

  • Zoro # G4892237


product price:  $33.43
/ea

Key Features

Length
3 ft.
Width
2 ft.
Thickness
5/8"
Material
PVC Closed Cell Foam
Surface Material
Closed Cell PVC Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
410S0523BY
Zoro #
G4892237
UPC #
662641698635
Country of Origin
United States

Dimensions

Length
3 ft.
Width
2 ft.
Thickness
5/8"
Width and Length
2 ft x 3 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Closed Cell Foam
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Corrugated
Edge Style
Beveled
Standards
ASTM C1028-96; ASTM D2240-02; CPSC-FF-1-70; ASTM D-2859; ASTM D1004-94A-03; ASTM D412; ASTM D3884-01
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Antifatigue
Yes
Antimicrobial
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Brake Fluid Resistant
No
Mat Shape
Rectangle
Type
Anti-Fatigue Matting
Welding Safe
No
Backing Material
Closed Cell Vinyl Foam
Anti-Slip Surface
Yes
Number of Beveled Edges
4
Surface Texture
Raised Pattern
Series
410 Airug(R)
USDA Certified
No
NFSI High Traction Certified
No
Thermally Insulating
Yes
NSF/ANSI 52
No
Anti-Slip Backing
Yes
Compression Deflection
@ 20 %/sq. in. 0.211 in.@ 40 %/sq. in. 0.269 in.
Backing Characteristics
Insulation, Wear-Resistant
X-Ray Detectable
No
DOC FF1-70 Rating
Yes
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Surface Design
Ribbed
Single Material Construction
Yes
Reversible
No
Border Color
Yellow
Autoclavable
No
Durometer Rating
15
Critical Radiant Flux Class Rating
Class 1
Number of Border Stripes
1
Metal Detectable
No
Other Standards
ASTM C1028-96, ASTM D2859, ASTM D1004-94A-03, ASTM D2240-02, ASTM D3884-01, ASTM D412, CPSC FF 1-70
Washdown Safe
No

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 410 Airug(R), Thickness 5/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products