Antifatigue Mat, 3 ft. L x 2 ft. W, 9/16" Thickness, Closed Cell PVC Foam, Pebble, Black

  • Mfr # 411S0423BL

  • Zoro # G4891022


product price:  $32.49
/ea

Key Features

Color
Black
Length
3 ft.
Width
2 ft.
Thickness
9/16"
Material
PVC Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
411S0423BL
Zoro #
G4891022
UPC #
662641661257
Country of Origin
United States

Dimensions

Length
3 ft.
Width
2 ft.
Thickness
9/16"
Width and Length
2 ft x 3 ft

Details

Item
Antifatigue Mat
Color
Black
Material
PVC Foam
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Pebble
Edge Style
Beveled
Standards
ASTM C1028-96; ASTM D2240-02; CPSC FF 1-70; ASTM D 2859; ASTM D1004-94a-03; ASTM D412; ASTM D3884-01
Antifatigue
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
No
Antimicrobial
No
Mat Shape
Rectangle
Oil Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Type
Anti-Fatigue Matting
Anti-Slip Surface
Yes
Welding Safe
No
Backing Material
Closed Cell Vinyl Foam
Thermally Insulating
Yes
Number of Beveled Edges
4
Series
411 Sof-Tred(TM)
Compression Deflection
@ 20 %/sq. in. 0.211 in.@ 40 %/sq. in. 0.269 in.
Backing Characteristics
Insulation, Wear-Resistant
Washdown Safe
No
Single Material Construction
Yes
Autoclavable
No
Number of Border Stripes
0
Anti-Slip Backing
Yes
Surface Texture
Raised Pattern
X-Ray Detectable
No
USDA Certified
No
NFSI High Traction Certified
No
DOC FF1-70 Rating
Yes
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Durometer Rating
15
Metal Detectable
No
Surface Design
Pebble
Reversible
No
Critical Radiant Flux Class Rating
Class 1
Other Standards
ASTM C1028-96, ASTM D575, ASTM D1004-94a-03, ASTM D2240-02, ASTM D2859, ASTM D3884-01, ASTM D412, CPSC FF 1-70
NSF/ANSI 52
No

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 411 Sof-Tred(TM), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.