This item is Discontinued.

Notrax Antifatigue Mat, 3 ft. L x 5/8 in Thick T17S0033BL

Antifatigue Mat, 3 ft. L x 5/8 in Thick (Discontinued)

  • Mfr # T17S0033BL
  • Zoro # G5560116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17S0033BL
Zoro #
G5560116
UPC #
-
Country of Origin
Unknown

Dimensions

Length
3 ft.
Width
3 ft
Thickness
5/8 in

Details

Item
Antifatigue Mat
Color
Black
Mat Surface Pattern
Square Grid
Standards
ASTM D1056, ASTM D1667, ASTM D412, FMVSS302
Antimicrobial
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Shape
Square
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
Yes
Brake Fluid Resistant
No
Antifatigue
Yes

Description

Antifatigue Mat, Width 3 ft, Thickness 5/8 in, Mat Shape Square, Length 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.