Antifatigue Mat, 30 ft. L x 2 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 485S0230YB

  • Zoro # G7323456


product price:  $606.11
/ea
Free Shipping & Returns

Key Features

Length
30 ft.
Thickness
9/16"
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485S0230YB
Zoro #
G7323456
UPC #
662641892934
Country of Origin
United States

Dimensions

Length
30 ft.
Width
2 ft.
Thickness
9/16"
Width and Length
2 ft x 30 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Antifatigue
Yes
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Weight
90 lb
Antimicrobial
No
Brake Fluid Resistant
No
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Welding Safe
No
Anti-Slip Surface
Yes
Backing Material
Nitrile Blend Rubber Foam
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Compression Deflection
@ 20 %/sq. in. 0.275 in.@ 40 %/sq. in. 0.366 in.
Washdown Safe
No
NSF/ANSI 52
No
Metal Detectable
No
Number of Border Stripes
1
Critical Radiant Flux Class Rating
Class 1
Autoclavable
No
Single Material Construction
No
Surface Design
Diamond Plate
Reversible
No
X-Ray Detectable
No
Anti-Slip Backing
Yes
Number of Beveled Edges
4
Border Color
Yellow
Thermally Insulating
Yes
NFSI High Traction Certified
Yes
Durometer Rating
90
Series
485 Ergo Trax(R)
Surface Texture
Diamond Plate
DOC FF1-70 Rating
Yes
USDA Certified
No
Backing Characteristics
Insulation, NFSI, Wear-Resistant

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 485 Ergo Trax(R), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Diamond Plate, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.