Antifatigue Mat, 40 ft. L x 3 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 485S0340YB

  • Zoro # G7324278


product price:  $1,212.23
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Black/Yellow
Length
40 ft.
Width
3 ft.
Thickness
9/16"
Material
Vinyl Surface Nitrile Rubber Sponge Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485S0340YB
Zoro #
G7324278
UPC #
662641893191
Country of Origin
United States

Dimensions

Length
40 ft.
Width
3 ft.
Thickness
9/16"
Width and Length
3 ft x 40 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Mat Shape
Rectangle
Antifatigue
Yes
Weight
180 lb
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Brake Fluid Resistant
No
Antimicrobial
No
Welding Safe
No
Backing Material
Nitrile Blend Rubber Foam
Anti-Slip Surface
Yes
X-Ray Detectable
No
NFSI High Traction Certified
Yes
Single Material Construction
No
Border Color
Yellow
Compression Deflection
@ 20 %/sq. in. 0.275 in.@ 40 %/sq. in. 0.366 in.
Washdown Safe
No
Durometer Rating
90
NSF/ANSI 52
No
Anti-Slip Backing
Yes
Number of Border Stripes
1
Thermally Insulating
Yes
Surface Design
Diamond Plate
DOC FF1-70 Rating
Yes
USDA Certified
No
Series
485 Ergo Trax(R)
Metal Detectable
No
Backing Characteristics
Insulation, NFSI, Wear-Resistant
Number of Beveled Edges
4
Surface Texture
Diamond Plate
Autoclavable
No
Critical Radiant Flux Class Rating
Class 1
Reversible
No
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 485 Ergo Trax(R), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Diamond Plate, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.