Antifatigue Mat, 5 ft. L x 3 ft. W, 1/2" Thickness, Closed Cell PVC Foam, Pebble, Black

  • Mfr # 8GPE7

  • Zoro # G4134627


product price: $119.09
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
5 ft.
Width
3 ft.
Thickness
1/2"
Material
Vinyl; Vinyl Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8GPE7
Zoro #
G4134627
UPC #
662641904163
Country of Origin
United States

Dimensions

Length
5 ft.
Width
3 ft.
Thickness
1/2"
Width and Length
3 ft x 5 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl; Vinyl Foam
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Pebble
Edge Style
Beveled
Mat Shape
Rectangle
Oil Resistant
No
Backing Material
Vinyl Foam
Antimicrobial
No
Brake Fluid Resistant
No
Antifatigue
No
Type
Anti-Fatigue Matting
Anti-Slip Surface
Yes
Welding Safe
No
USDA Certified
No
Thermally Insulating
Yes
Critical Radiant Flux Class Rating
Class 1
Number of Beveled Edges
4
Backing Characteristics
Insulation, Wear-Resistant
Surface Design
Pebble
NSF/ANSI 52
No
Washdown Safe
No
Resistance Properties
Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant
Compression Deflection
@ 20 %/sq. in. 0.293 in.@ 40 %/sq. in. 0.331 in.
Reversible
No
Number of Border Stripes
0
Autoclavable
No
Anti-Slip Backing
Yes
NFSI High Traction Certified
No
Series
415 Pebble Step Sof-Tred(TM) with Dyna-Shield(R)
Durometer Rating
15
X-Ray Detectable
No
Surface Texture
Raised Pattern
Single Material Construction
Yes
DOC FF1-70 Rating
Yes
Metal Detectable
No

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 415 Pebble Step Sof-Tred(TM) with Dyna-Shield(R), Thickness 5/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.