Antifatigue Mat, 5 ft. L x 3 ft. W, 3/4" Thickness, Vinyl, Bubble, Black/Yellow

  • Mfr # 782S0035YB

  • Zoro # G6078387


product price: $300.01
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Length
5 ft.
Thickness
3/4"
Material
Vinyl
Surface Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
782S0035YB
Zoro #
G6078387
UPC #
662641829244
Country of Origin
United States

Dimensions

Length
5 ft.
Width
3 ft.
Thickness
3/4"
Width and Length
3 ft x 5 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Bubble
Edge Style
Beveled
Standards
ASTM D-3884, ASTM C-1028, ASTM D-2240, CPSC FF 1-70, ASTM D-2859, ASTM D-1004
Oil Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antifatigue
Yes
Antimicrobial
No
Brake Fluid Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Shape
Rectangle
Weight
22.5 lb
Backing Material
Closed Cell PVC Foam
Anti-Slip Surface
Yes
Welding Safe
No
Single Material Construction
No
Backing Characteristics
Insulation, NFSI, RedStop, Wear-Resistant
DOC FF1-70 Rating
Yes
Anti-Slip Backing
Yes
NSF/ANSI 52
No
Reversible
No
Number of Border Stripes
1
Washdown Safe
No
Autoclavable
No
Compression Deflection
@ 20 %/sq. in. 0.382 in.@ 40 %/sq. in. 0.510 in.
Border Color
Yellow
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Metal Detectable
No
Surface Texture
Raised Pattern
X-Ray Detectable
No
Thermally Insulating
Yes
NFSI High Traction Certified
Yes
Critical Radiant Flux Class Rating
Class 1
Series
782 Bubble Trax(R) Ultra(TM)
Durometer Rating
90
USDA Certified
No
Number of Beveled Edges
4
Surface Design
Bubble

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 782 Bubble Trax(R) Ultra(TM), Thickness 3/4 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Bubble, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.