Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, 57 ft. L x 2 ft. W, 1/2" Thickness, Vinyl, Marble, Black/White

  • Mfr # 511R0024BL

  • Zoro # G7349478


product price: $1,291.50
/ea
Free Shipping & Returns

Key Features

Length
57 ft.
Thickness
1/2"
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Mat Surface Pattern
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511R0024BL
Zoro #
G7349478
UPC #
662641867222
Country of Origin
United States

Dimensions

Length
57 ft.
Width
2 ft.
Thickness
1/2"
Width and Length
2 ft x 75 ft

Details

Item
Antifatigue Mat
Color
Black/White
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Mat Surface Pattern
Marble
Edge Style
Beveled
Standards
ASTM D2240-02; ASTM D1004-94a-03; ASTM D3884-01; CPSC FF 1-70; ASTM D-2859; ASTM C-1028-96; ASTM D-1894-01; ASTM D-903-98
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Shape
Rectangle
Brake Fluid Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Antifatigue
Yes
Antimicrobial
No
Weight
165 lb
Oil Resistant
No
Type
Anti-Fatigue Matting
Backing Material
Closed Cell PVC Foam
Welding Safe
No
Anti-Slip Surface
Yes
Single Material Construction
No
NSF/ANSI 52
No
Surface Texture
Smooth
X-Ray Detectable
No
Number of Beveled Edges
4
Thermally Insulating
Yes
NFSI High Traction Certified
No
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Washdown Safe
No
Surface Design
Marble
Durometer Rating
80
Compression Deflection
@ 20 %/sq. in. 0.249 in.@ 40 %/sq. in. 0.294 in.
Backing Characteristics
Insulation, Wear-Resistant
Reversible
No
DOC FF1-70 Rating
Yes
Series
511 Marble-Tuff(TM)
Other Standards
ASTM D1004-94a-03, ASTM D2240-02, ASTM D2859, ASTM D3884-01, CPSC FF 1-70
Critical Radiant Flux Class Rating
Class 1
Anti-Slip Backing
No
USDA Certified
No
Metal Detectable
No
Autoclavable
No
Number of Border Stripes
0

Description

Antifatigue Runner, Anti-Slip Backing No, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 511 Marble-Tuff(TM), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Smooth, NSF/ANSI 52 No, Reversible No, Surface Design Marble, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No, Mat Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.