Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Notrax Antifatigue Mat, 60 ft. L x 3 ft. W, 1/4" Thickness, Rubber, Black 765R0360BL

Antifatigue Mat, 60 ft. L x 3 ft. W, 1/4" Thickness, Rubber, Black (Discontinued)

  • Mfr # 765R0360BL
  • Zoro # G2230798
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
765R0360BL
Zoro #
G2230798
UPC #
662641918931
Country of Origin
United States

Dimensions

Length
60 ft.
Width
3 ft.
Thickness
1/4"

Details

Item
Antifatigue Mat
Color
Black
Material
Rubber
Surface Material
Rubber
Edge Style
Straight
Standards
ASTM D-395, ASTM D-575, ASTM D-1171, ASTM D-3884-01, ASTM D-1053-92a(01)e1, ASTM D-2859/CPSC FF-170, ASTM D-2137 (Method A), ASTM D-1329-02
Application
Cold Area, Freezer Environments
Antimicrobial
Yes
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
No
Antifatigue
Yes
Mat Shape
Rectangle
Oil Resistant
No
Other Standards
ASTM D1053-92a(2001)e1, ASTM D1171, ASTM D1329-02, ASTM D2137-94 (Method A), ASTM D-2859/CPSC FF-170, ASTM D395, ASTM D575, ASTM D3884-01
Anti-Slip Surface
Yes
Resistance Properties
Grease Resistant, Wear Resistant
Series
765 Deep Freeze Mat(TM)
Surface Design
Raised Knob
Surface Texture
Raised Pattern
Backing Material
Rubber

Description

Antifatigue Runner, Resistance Properties Grease Resistant, Wear Resistant, Width 3 ft, Series 765 Deep Freeze Mat(TM), Thickness 3/8 in, Surface Material Rubber, Surface Texture Raised Pattern, Surface Design Raised Knob, Mat Shape Rectangle, Length 60 ft, Mat Product Type Antifatigue Runner, Edge Style Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.