Antifatigue Mat, 60 ft. L x 3 ft. W, 5/8" Thickness, Closed Cell PVC Foam, Pebble, Black

  • Mfr # 409R5360BL

  • Zoro # G7323480


product price:  $1,428.14
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Color
Black
Length
60 ft.
Width
3 ft.
Thickness
5/8"
Material
PVC Closed Cell Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
409R5360BL
Zoro #
G7323480
UPC #
662641900240
Country of Origin
United States

Dimensions

Length
60 ft.
Width
3 ft.
Thickness
5/8"
Width and Length
3 ft x 60 ft

Details

Item
Antifatigue Mat
Color
Black
Material
PVC Closed Cell Foam
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Pebble
Edge Style
Beveled
Standards
ASTM C1028-96; ASTM D2240-02; CPSC FF 1-70; ASTM D-2859; ASTM D 1004-94a-03; ASTM D412; ASTM D3884-01
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
No
Antifatigue
Yes
Weight
185 lb
Oil Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Shape
Rectangle
Type
Anti-Fatigue Matting
Backing Material
Vinyl
Welding Safe
No
Anti-Slip Surface
Yes
Single Material Construction
Yes
Number of Beveled Edges
4
Anti-Slip Backing
Yes
Critical Radiant Flux Class Rating
Class 1
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
NFSI High Traction Certified
No
Reversible
No
Compression Deflection
@ 20 %/sq. in. 0.211 in.@ 40 %/sq. in. 0.269 in.
X-Ray Detectable
No
USDA Certified
No
Backing Characteristics
Insulation, Wear-Resistant
Series
409 Textured Cushion Sof Tred(TM)
Durometer Rating
15
Metal Detectable
No
Other Standards
ASTM C1028-96, ASTM D 1004-94a-03, ASTM D2240-02, ASTM D2859, ASTM D3884-01, ASTM D412, CPSC FF 1-70
Number of Border Stripes
0
Surface Texture
Raised Pattern
Surface Design
Pebble
Thermally Insulating
Yes
DOC FF1-70 Rating
Yes
NSF/ANSI 52
No
Autoclavable
No
Washdown Safe
No

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 409 Textured Cushion Sof Tred(TM), Thickness 5/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4, NFSI High Traction Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.