Antifatigue Mat, 72" L x 4 ft. W, 1" Thickness, PVC, Diamond, Black/Yellow

  • Mfr # 621S4872BY

  • Zoro # G7570735


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Length
72"
Thickness
1"
Material
PVC
Surface Material
PVC
Mat Surface Pattern
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621S4872BY
Zoro #
G7570735
UPC #
662641852372
Country of Origin
United States

Dimensions

Length
72"
Width
4 ft.
Thickness
1"
Width and Length
4 ft x 6 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC
Surface Material
PVC
Mat Surface Pattern
Diamond
Edge Style
Beveled
Standards
ASTM C-1028; ASTm D-2240; ASTM E-648
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Antifatigue
Yes
Brake Fluid Resistant
No
Mat Shape
Rectangle
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Anti-Slip Surface
Yes
Welding Safe
No
Backing Material
PVC
Metal Detectable
No
Compression Deflection
@ 20 %/sq. in. 0.371 in.@ 40 %/sq. in. 0.435 in.
DOC FF1-70 Rating
Yes
Durometer Rating
85
Anti-Slip Backing
Yes
Other Standards
ASTM C1028, ASTM D2240-02, ASTM E648
Number of Beveled Edges
4
NFSI High Traction Certified
No
NSF/ANSI 52
No
Resistance Properties
Chemical Resistant, Grease Resistant, Insulation, Oil Resistant, Tear Resistant, Wear Resistant
Critical Radiant Flux Class Rating
Class 1
Thermally Insulating
No
X-Ray Detectable
No
Backing Characteristics
Chemical-Resistant, Grease-Resistant, Insulation, Multi-Tiered, Air-Pockets, Oil-Resistant, Tear-Resistant, Wear-Resistant
Washdown Safe
No
Autoclavable
No
Reversible
No
Series
621 Diamond Flex-Lok(TM) Solid
Surface Design
Diamond Plate
Number of Border Stripes
1
Single Material Construction
Yes
Surface Texture
Raised Pattern
USDA Certified
No
Border Color
Yellow

Description

Interlocking Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Chemical Resistant, Grease Resistant, Insulation, Oil Resistant, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 621 Diamond Flex-Lok(TM) Solid, Thickness 1 in, Thermally Insulating No, Surface Material PVC, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.