Antifatigue Mat, 75 ft. L x 3 ft. W, 5/32" Thickness, Vinyl, Diamond Plate, Black

  • Mfr # 737R7536YB

  • Zoro # G7350841


product price: $1,098.75
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Length
75 ft.
Width
3 ft.
Thickness
5/32"
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
737R7536YB
Zoro #
G7350841
UPC #
662641676763
Country of Origin
United States

Dimensions

Length
75 ft.
Width
3 ft.
Thickness
5/32"
Width and Length
3 ft x 75 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Straight
Standards
ASTM C1028-96, ASTM C1028-96, ASTM D412, ASTM D-2240-02
Application
Aisles, On/Off Cart Traffic, Other Industrial Passageways, Vending Areas, Warehouses
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Weight
203 lb.
Antimicrobial
No
Brake Fluid Resistant
No
Oil Resistant
No
Antifatigue
Yes
Backing Material
Vinyl
Autoclavable
No
Border Color
Yellow
Other Standards
ASTM C1028-96, ASTM D2240-02, ASTM D412
Single Material Construction
Yes
Metal Detectable
No
Surface Design
Diamond Plate
NFSI High Traction Certified
No
Series
737 Diamond Plate Runner
Antifatigue Material
No
Mat Product Type
Traction Mat
Surface Texture
Diamond Plate

Description

Traction Mat, Color Black, Width 3 ft, Length 75 ft, Antimicrobial No, Autoclavable No, Antifatigue Material No, Application Aisles, On/Off Cart Traffic, Other Industrial Passageways, Vending Areas, Warehouses, Border Color Yellow, Edge Style Straight, Mat Product Type Traction Mat, Mat Shape Rectangle, Metal Detectable No, NFSI High Traction Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.