Antifatigue Mat, 75 ft. L x 3 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 485R3675YB

  • Zoro # G7339967


product price:  $2,066.09
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Length
75 ft.
Thickness
9/16"
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485R3675YB
Zoro #
G7339967
UPC #
662641892446
Country of Origin
United States

Dimensions

Length
75 ft.
Width
3 ft.
Thickness
9/16"
Width and Length
3 ft x 75 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Antimicrobial
No
Brake Fluid Resistant
No
Weight
270 lb
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antifatigue
Yes
Oil Resistant
No
Anti-Slip Surface
Yes
Backing Material
Nitrile Blend Rubber Foam
Welding Safe
No
Number of Beveled Edges
4
Critical Radiant Flux Class Rating
Class 1
Anti-Slip Backing
Yes
USDA Certified
No
Washdown Safe
No
Reversible
No
Surface Design
Diamond Plate
NSF/ANSI 52
No
Autoclavable
No
Thermally Insulating
Yes
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Number of Border Stripes
1
Single Material Construction
No
Border Color
Yellow
DOC FF1-70 Rating
Yes
Series
485 Ergo Trax(R)
Durometer Rating
90
NFSI High Traction Certified
Yes
Backing Characteristics
Insulation, NFSI, Wear-Resistant
X-Ray Detectable
No
Compression Deflection
@ 20 %/sq. in. 0.275 in.@ 40 %/sq. in. 0.366 in.
Metal Detectable
No
Surface Texture
Diamond Plate

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 485 Ergo Trax(R), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Diamond Plate, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.