Antifatigue Mat, 75 ft. L x 4 ft. W, 3/4" Thickness, Nitrile Rubber, Diamond Plate, Black/Yellow

  • Mfr # 976R4875BY

  • Zoro # G7543584


product price: $2,345.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Length
75 ft.
Thickness
3/4"
Material
Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base
Surface Material
Nitrile Rubber
Mat Surface Pattern
Diamond Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
976R4875BY
Zoro #
G7543584
UPC #
662641826564
Country of Origin
United States

Dimensions

Length
75 ft.
Width
4 ft.
Thickness
3/4"
Width and Length
4 ft x 75 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base
Surface Material
Nitrile Rubber
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
NFSI; ASTM C-1028-96; ASTM D-1004-94a-03; ASTM D-2240; ASTM D-3884; ASTM D2859/CPSC FF-170; ASTM E648; ASTM D1894-01; ASTm D-903-98
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Electrical Resistance
Electrical Properties Not Tested
Antifatigue
Yes
Brake Fluid Resistant
No
Mat Shape
Rectangle
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Oil Resistant
No
Type
Anti-Fatigue Matting
Anti-Slip Surface
Yes
Backing Material
Closed Cell PVC Foam
Antimicrobial
No
Welding Safe
Yes
Number of Beveled Edges
4
Series
976 Dura Trax(R) Ultra(TM)
Backing Characteristics
Insulation, NFSI, RedStop, Wear-Resistant
NFSI High Traction Certified
Yes
NSF/ANSI 52
No
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
X-Ray Detectable
No
Thermally Insulating
Yes
Surface Texture
Raised Pattern
Autoclavable
No
Border Color
Yellow
Washdown Safe
No
Durometer Rating
61
Single Material Construction
No
USDA Certified
No
DOC FF1-70 Rating
Yes
Compression Deflection
@ 20 %/sq. in. 0.239 in.@ 40 %/sq. in. 0.349 in.
Metal Detectable
No
Surface Design
Diamond Plate
Critical Radiant Flux Class Rating
Class 1
Reversible
No
Anti-Slip Backing
Yes
Number of Border Stripes
1

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe Yes, Washdown Safe No, Series 976 Dura Trax(R) Ultra(TM), Thickness 3/4 in, Thermally Insulating Yes, Surface Material Nitrile Rubber, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products