Antifatigue Mat, 75 ft. L x 4 ft. W, 9/16" Thickness, Nitrile Rubber, Diamond Plate, Black
Mfr # 490R4875BL
Zoro # G5752257
product price: $2,926.21
/eaKey Features
Length
75 ft.
Thickness
9/16"
Material
Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base
Surface Material
Nitrile Rubber
Mat Surface Pattern
Diamond Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
490R4875BL
Zoro #
G5752257
UPC #
662641829633
Country of Origin
United States
Dimensions
Length
75 ft.
Width
4 ft.
Thickness
9/16"
Width and Length
4 ft x 75 ft
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe Yes, Washdown Safe No, Series 490 Dura Trax(R), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Nitrile Rubber, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.