This item is Discontinued.

Notrax Antifatigue Runner, 60 ft. L x 1/2" Thick 419R0036GY

Antifatigue Runner, 60 ft. L x 1/2" Thick (Discontinued)

  • Mfr # 419R0036GY
  • Zoro # G2232058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
419R0036GY
Zoro #
G2232058
UPC #
-
Country of Origin
Unknown

Dimensions

Length
60 ft.
Width
3 ft
Thickness
1/2"

Details

Item
Antifatigue Runner
Color
Gray
Mat Surface Pattern
Diamond Plate
Standards
ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004
Mat Shape
Rectangle
Antifatigue
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Brake Fluid Resistant
No
Oil Resistant
No

Description

Antifatigue Runner, Width 3 ft, Thickness 1/2 in, Mat Shape Rectangle, Length 60 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.